CLR PRO® Calcium, Lime and Rust Remover - 18.9 L

Dissolve calcium, lime and rust.
  • Tough enough for dishwashers, washing machines and shower fixtures.
  • Requires no scrubbing.
  • Safe for septic tanks.
MODEL
NO.
DESCRIPTION SIZE BOTTLES/
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 4 12+
S-26086 CLR PRO® 18.9 L 1 $214 $208 $203 bottle(s) ADD
SHELF LIFE:
  • 5 years
FEATURES:
  • Solution tested 96% biodegradable within 28 days.
USAGE:
  • Ready to use formula.
  • Recommended for:
    • Fiberglass
    • Stainless steel
    • Plastic
    • Copper, PVC and Plastic Plumbing
    • Natural Colored Grout
  • Not recommended for:
    • Wood
    • Wallpaper
    • Natural stone
    • Colored Grout
    • Clothing
    • Carpeting
    • Formica
    • Painted Surfaces
    • Brass - Chemical reaction, may darken
    • Copper - May upset finish
SPECIFICATIONS:
  • Meets EPA Safer Product Standards
SPECIFICATIONSMETRICIMPERIAL
SIZE18.9 L5 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/26/2026 08:20:12 AM; CNWEB24