Paint Stir Sticks - 1 Gallon

Sturdy wooden sticks to mix paints, stains and coatings.
  • Heavy-duty hardwood resists cracking and splintering.
  • Rounded notches for comfortable grip.
MODEL
NO.
DESCRIPTION SIZE
L x W
THICKNESS QTY./
PACK
PRICE PER PACK (MIN. 2) IN STOCK
SHIPS TODAY
2 4 8+
S-26062 1 Gallon 14 x 1" 1/8" 50 $27 $26 $25  ADD
MATERIAL:
  • Veneered White Birch
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION3.8 L1 Gallon
SIZE L x W36 x 3 cm14 x 1"
THICKNESS3 mm1/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 11:20:42 AM; CNWEB3