Martex® Basics Pillow Protectors - King, 20 x 36"

Extend the life of your pillows.
  • Cotton/polyester blend.
  • Full-zipper enclosure. Slips on easily.
  • Machine washable.
MODEL
NO.
DESCRIPTION SIZE DIMENSIONS QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 6+
S-26052 Basic King 20 x 36" 12 $68 $65 $63  ADD
MATERIAL:
  • Cotton: 60% 
  • Polyester: 40%
  • 180 Thread count
CLEANING INSTRUCTIONS:
  • Machine wash cold, gentle cycle, in a large capacity machine with similar colors.
  • Only non-chlorine bleach when needed.
  • Tumble dry low in a large capacity machine; remove promptly.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS51 x 91 cm20 x 36"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 03:54:32 AM; CNWEB3