CSA Class 2 Hi-Vis T-Shirt - Orange, Large

Class 2 Reflective – Meets Government Regulations

Day/night visibility for highway workers.
  • Moisture-wicking polyester.
  • Reflective striping.
  • Left chest pocket.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-26049ORG-L Breathable $21 $20 $19  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
SIZE: 
  • Chest: 44 - 46"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/14/2025 03:37:43 PM; CNWEB25