CSA Class 2 Hi-Vis T-Shirt - Lime, 3XL

Class 2 Reflective – Meets Government Regulations

Day/night visibility for highway workers.
  • Moisture-wicking polyester.
  • Reflective striping.
  • Left chest pocket.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-26049G-3X Breathable $21 $20 $19  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
SIZE: 
  • Chest: 56 - 58"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/01/2026 12:51:56 PM; CNWEB5