Heated Seat Cushion - Camo

Keep your booty warm on cold bleacher seats.
  • Heat setting reaches up to 60ºC (140°F).
  • Power bank provides up to 6 hours of warmth.
  • Water-resistant polyester fabric. 2" thick foam.
  • Cordless, portable and rechargeable battery.

    FREE OFFER
    Free upon request with any
    Uline order of $500 or more.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE COLOR PRICE
EACH
IN STOCK
SHIPS TODAY
S-26037CAMO Heated Seat Cushion 15172" Camo $70  ADD
INCLUDES: 
  • Power Bank 
  • USB-C Charging Cable 
  • Heated Seat Cushion with attached power cable
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H38 x 43 x 5 cm15 x 17 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/27/2026 03:06:29 PM; CNWEB3