Mighty Line® Deluxe Safety Windows - 3 x 5", Yellow

Color-code to identify priority items or assign date codes.
  • Adhesive frame with non-stick transparent window won't ruin signage.
  • Heavy-duty PVC. Sticks tight, removes cleanly.
  • Rounded corners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
WINDOW
SIZE
OVERALL
SIZE
MIL QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2+
S-26003Y 3 x 5" 7 x 9" 30 10 $100 $94  ADD
THICKNESS:
  • Window: 20 mil
  • Border with Liner: 32 mil
  • Border without Liner: 29 mil
MATERIAL:
  • Adhesive: Rubber based
  • Release Liner: Plastic
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Apply to clean, dry concrete floors above 13° C (55° F).
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
SPECIFICATIONSMETRICIMPERIAL
WINDOW SIZE8 x 13"3 x 5"
OVERALL SIZE18 x 23 cm7 x 9"
THICKNESS762 Microns30 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/18/2026 06:47:47 AM; CNWEB3