FEIT® LED Corn Cob Light Bulb - 4,000 Lumens, Daylight

Bright, long-lasting light for workshops, warehouses and garages.
  • Lights up instantly and stays cool.
  • Maintenance and mercury-free.
  • 5-8 times more efficient than Metal Halides.
  • Includes E39 mogul base adapter to fit larger sockets.

    E39 Base Adapter
E26/E39 BASE
BALLAST BYPASS
MODEL
NO.
SIZE
(DIAM.)
WATTS EQUIVALENT
WATTS
LUMENS COLOR RATED
HOURS
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-25995 3.3" 35 300 4,000 Daylight (5000K) 35,000 $52 $49 bulbs ADD
DIMENSIONS:
  • Overall (L x Diam):
    • E26: 7.1 x 3.3" 
    • E39: 8.2 x 3.3"
  • Length Screwed into Socket: 6.1"
COMPATIBILITY:
  • Type B: Ballast bypass
  • Ballast must be removed prior to installation.
USAGE:
  • Not dimmable.
  • Suitable for damp locations but cannot come in contact with water.
SPECIFICATIONS:
  • Voltage: 120-277 V
  • CRI (Color Rendering Index): 80
  • UL/C-UL Listed
TERMINOLOGY:
  • Watts vs Equivalent Watts:
    • Watts: Actual energy consumed by the light bulb.
    • Equivalent Watts: Energy consumed by a comparable incandescent/fluorescent light bulb.
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
SIZE (DIAM.)84 mm3.3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 11:26:45 PM; CNWEB5