Feit® LED Garage Light Bulb - 4,000 Lumens

Brighten every corner of your workshop or garage.
  • Adjustable, rotating panels fold up to 90º. Direct light where you need it.
  • Highly efficient, long-lasting LEDs. Last up to 8 years.
  • E26 Base - Screws into standard lamp socket.
UL/C-UL Listed
MODEL
NO.
BASE
SIZE
WATTS EQUIVALENT
WATTS
LUMENS COLOR RATED
HOURS
PRICE PER BULB IN STOCK
SHIPS TODAY
1 4+
S-25992 E26 35 300 4,000 Warm/Cool/Daylight
(3000K/4000K/5000K)
25,000 $36 $33 bulbs ADD
FEATURES:
  • Color selectable
SPECIFICATIONS:
  • 120 V
  • CRI (Color Rendering Index): 80
  • Vendor ID: ADJ4000/3CCT/MM/LED
USAGE:
  • Not dimmable
TERMINOLOGY:
  • Watts vs Equivalent Watts:
    • Watts: Actual energy consumed by the light bulb.
    • Equivalent Watts: Energy consumed by a comparable incandescent/fluorescent light bulb.
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 08:57:35 PM; CNWEB5