Wax Floral Tissue Paper - 20 x 30", Kelly Green

Wrap your beautiful blooms in quality wax tissue.
  • Recommended for florists, farmers' markets and grocery stores.
  • Double-sided wax coating keeps paper dry and presentable.
  • Bleed and fade resistant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SHEET
SIZE
BASIS
WT.
SHEETS/
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 3+
S-25980G Wax Floral Tissue Paper 20 x 30" 11 lb. 250 $55 $54  ADD
COLOR: 
  • PMS (Approximate Match): 355U
MATERIAL: 
  • Sulfur free 
  • Dye-based 
USAGE: 
  • Resists absorbing moisture, not waterproof. 
SPECIFICATIONS: 
  • pH Level: Neutral 
  • Not acid free
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE51 x 76 cm20 x 30"
BASIS WEIGHT5 Kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/23/2026 11:33:14 PM; CNWEB25