Clear Round Plastic Juice Bottles Bulk Pack - 8 oz, White Cap

Sleek, slim bottles for energy drinks, milks and cold pressed juices.
  • Durable, lightweight PET.
  • Crystal clear for product visibility.
  • FDA compliant.
  • Tamper-evident polyethylene caps included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25961B-W 8 oz. 1/8" 38/DBJ 320 $.84 $.79  ADD
DIMENSIONS:
  • Height with Cap: 5 1/2"
  • Cap (Outside): 1 1/2"
MATERIAL:
  • Cap: HDPE (High Density Polyethylene)
TEMPERATURE:
  • Minimum: -40° C (-40° F)
  • Maximum Fill Temp: 49° C (120° F)
COMPATIBILITY: 
FEATURES:
  • Cap:
    • Unlined
    • DBJ thread
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
  • Cold fill
  • Attaching Caps:
    • Push down with palm and slightly tighten by hand.
    • Do not overtighten or the tamper ring will snap.
SPECIFICATIONS:
  • Bottle & Cap:
    • BPA free
    • Made of 100% Virgin plastic.
PACKAGING:
  • Bottles and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE 237 mL8 oz
OPENING DIAMETER 29 mm1 1/8"
ACCESSORIES:
  • S-25238 Tamper-Evident Caps - 38/DBJ, Black
PARTS:
  • S-25005 Tamper-Evident Caps - 38/DBJ, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 02:29:47 PM; CNWEB3