Uline Deluxe Indoor Painter's Masking Tape - 1" x 60 yds

INDOOR

For fine lines and sharp edges.
  • Holds up to 60 days with clean removal.
  • Leaves no residue on newly painted walls, faux finishes, wallpaper and wood.
  • Premium, smooth washi paper backing with synthetic rubber adhesive.
  • Performs in temperatures up to 66°C (150°F).
23 LB. TENSILE STRENGTH
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2 CASES 4+ CASES
S-25941 1" x 60 yds. Yellow 3.6 36 $8.00 $7.35 $6.65 $6.00 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Storage: 18° - 24° C (64° - 76° F)
    • Relative Humidity: 40 - 50%
USAGE:
  • Can be applied to freshly painted walls and trim (24 hours old).
    • Surface must be free of grease, oil and other contaminants.
SPECIFICATIONS:
  • Elongation: 5%
  • Adhesion to Steel: 25 oz/in
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 55 M1" x 60 yds.
THICKNESS91 Microns3.6 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 12:50:01 AM; CNWEB25