Great Stuff Expanding Foam Sealant - Pestblock, 12 oz

Fills gaps around plumbing, electrical and ductwork.
  • Bitter additive repels mice, ants and roaches.
  • Adheres to wood, metal, brick glass, concrete and most plastics.
  • Can be trimmed and painted. Fills gaps up to 1".
  • SmartDispenser™ keeps foam usable for up to 30 days.
MODEL
NO.
DESCRIPTION NET OZ./
CAN
CANS/
CASE
PRICE PER CAN (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-25909 Pestblock 12 12 $27 $26 $25 cans ADD
SHELF LIFE:
  • Unopened: 18 months 
TEMPERATURE:
  • Application: 4° - 38° C (40° - 100° F)
FEATURES:
  • Pesticide free.
  • Will not harm bees.
COLOR:
  • Grey
USAGE:
  • Sandable
  • Dispense in the upside-down position.
  • Surface must be clean and dry for adhesion.
  • Drying Time: 60 minutes
    • Cure Time dependent on temperature, humidity and size of foam bead.
MODEL NUMBER:
  • Great Stuff™: 99112843
SPECIFICATIONSMETRICIMPERIAL
NET WEIGHT/CAN340 g12 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/15/2026 10:30:03 AM; CNWEB23