Titebond® Original Wood Glue - 8 oz

Creates a permanent bond. Repair furniture, assemble door frames and build cabinets.
  • General purpose. For indoor use.
  • Sandable, paintable, cleans up with water.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER BOTTLE (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
S-25894 Original 8 oz. 12 $8.00 $6.70  ADD
MATERIAL:
  • Aliphatic resin emulsion
TEMPERATURE: 
  • Application: Above 10° C (50° F)
  • Flashpoint: >93° C (>200° F)
COLOR:
  • Yellow
  • Dried: Translucent
USAGE:
  • Total Work Time: 10 - 15 minutes
    • Open Work Time: 4 - 6 minutes
  • Clamp Pressure:
    • Soft Woods: 100 - 150  psi
    • Medium Woods: 125 - 175 psi
    • Hard Woods: 175 - 250 psi
SPECIFICATIONS:
  • Meets ASTM D-4236
  • Calculated VOC: 0.11 g/L
  • Solids: 46%
  • Viscosity: 3,200 cps
  • pH: 4.0
SHELF LIFE:
  • 24 months in tightly closed containers at room temperature.
CLEANING INSTRUCTIONS:
  • Use a damp cloth while glue is wet.
  • Scrape off and sand dried excess. 
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 04:22:04 AM; CNWEB25