Solo® Crystal Clear Plastic Squat Cups - 9 oz

Virgin plastic. Stronger, higher end for your nice occasions.
  • Exceptional clarity. Easily identify the beverage inside.
  • Durable, shatterproof construction.
  • Lids available.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-25880 Clear 9 oz. Squat 1,000 $118 $110  ADD
DIMENSIONS:
  • Height: 2 7/8"
  • Diameter:
    • Top: 3 5/8"
    • Bottom: 2 1/8"
MATERIAL:
  • PET (Polyethylene Terephthalate)
  • RIC (Resin Identification Code): #1
TEMPERATURE: 
  • -30° to 66° C (-22° to 151° F)
COMPATIBILITY:
  • Works with:
CAPACITY: 
  • Actual: 9.3 fl oz 
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE266 mL9 oz.
ACCESSORIES:
  • S-25885 Solo® Crystal Clear Plastic Cup Lids - 9 & 12 oz
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 04:03:44 PM; CNWEB6