Smooth Polypropylene Caps Bulk Pack- 83400, White

Fresh caps for your glass or plastic containers. Use cap size column to determine your size.
  • General purpose polypropylene.
  • Continuous thread with smooth sides for a high-end look.
  • Polyethylene foam liner.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
QTY./
CASE
PRICE
PER CAP
CAP
COLOR
ADD TO
CART
S-25876B-W 83/400 550 $.42  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Outside (Diameter): 3 3/8"
  • Height: 0.56"
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
05/17/2026 06:37:00 AM; CNWEB23