Smooth Polypropylene Caps Bulk Pack - 43⁄400, White

Fresh caps for your glass or plastic containers. Use cap size column to determine your size.
  • General purpose polypropylene.
  • Continuous thread with smooth sides for a high-end look.
  • Polyethylene foam liner.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
QTY./
CASE
PRICE
PER CAP
CAP
COLOR
ADD TO
CART
S-25871B-W 43/400 3,000 $.16  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Outside (Diameter): 1 3/4"
  • Height: 1/2"
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
10/09/2026 09:50:55 PM; CNWEB4