DAP® DryDex® Drywall Spackling - 1 Quart

Fill in holes and cracks in walls and ceilings.
  • Goes on pink, dries white. Ready for sanding.
  • Patch and prime in one step.
    Free Offer
    FREE 1 1/4" Putty Knife with order of 1 or more cases of Drywall Spackling.
MODEL
NO.
DESCRIPTION SIZE CANS/
CASE
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
S-25858 DryDex® 1 Quart 6 $14.50 $13.50  ADD
TEMPERATURE:
  • Application: Above 10° C (50° F)
  • Performance: -18° to 66° C (0° to 150° F)
USAGE:
  • Drying Time: 1 to 5 hours depending on temperature, humidity and depth of fill.
  • After use, make sure lid is closed and tightly sealed.
    • Store in a cool, dry place.
MODEL NUMBER:
  • DAP®: 7079871164
CLEANING INSTRUCTIONS:
  • Wash tools immediately after use with water. 
  • Dried material must be removed by scraping or sanding.
SHELF LIFE:
  • 12 months
SPECIFICATIONSMETRICIMPERIAL
SIZE1 L1 Quart
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 08:59:35 AM; CNWEB23