Amber Boston Round Glass Bottles Bulk Pack - 8 oz

Store and pour chemicals and medicines.
  • Safe storage for hydrogen peroxide, sulfuric acid and light-sensitive chemicals.
  • Narrow mouth for precision pouring.
  • FDA compliant.
  • Phenolic black caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25842 8 oz. 11/16" 28/400 108 $1.45 $1.35  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 3/16"
    • Height: 7/16"
MATERIAL:
  • Cap: Pulp and vinyl liner
COMPATIBILITY: 
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean bottle before first use.
PACKAGING:
  • Bottles and caps packaged separately.
  • Bottles shrink wrapped in cartons.
SPECIFICATIONSMETRICIMPERIAL
SIZE236 ml8 oz.
OPENING DIAMETER17 mm11/16"
ACCESSORIES:
  • S-17980 Ribbed Polypropylene Caps - 28/400, White
  • S-18080 Ribbed Polypropylene Caps - 28/400, Black
  • S-23107 Induction Seal Caps - 28/400, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:34:16 PM; CNWEB3