Clear Boston Round Glass Bottles Bulk Pack - 6 oz

Store and pour chemicals and medicines.
  • Maximum product visibility.
  • Narrow mouth for precision pouring.
  • FDA compliant.
  • Phenolic black caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25823 6 oz. 9/16" 24/400 128 $1.30 $1.20  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 1/16"
    • Height: 7/16"
MATERIAL:
  • Cap: Pulp and vinyl liner
COMPATIBILITY:
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean bottle before first use.
PACKAGING:
  • Bottles and caps packaged separately.
  • Bottles shrink wrapped in cartons.
SPECIFICATIONSMETRICIMPERIAL
SIZE177 mL6 oz.
OPENING DIAMETER14 mm9/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:33:49 PM; CNWEB5