Mighty Line® Deluxe Safety Tape Shapes - 6 x 6 x 2", Cross, Red

Guaranteed to withstand your roughest warehouse traffic.
  • Mark rows or the center of a 4-pallet storage area.
  • Easier to apply than paint.
  • Heavy-duty PVC tape. Sticks tight, removes cleanly.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2+
S-25749R 662" 45 40 $127 $120  ADD
THICKNESS:
  • Actual: 35 - 50 mil
MATERIAL:
  • Adhesive: Rubber based
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Apply to clean, dry concrete floors above 13° C (55° F).
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Poly release liner.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 15 x 5 cm6 x 6 x 2"
THICKNESS1,143 Microns45 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/27/2026 08:21:00 AM; CNWEB25