Hazmat Sorbent Socks - 3" x 4'

Soak up spills of corrosive liquids, acids and bases.
  • Low-lint material is highly absorbent.
  • Polypropylene filler handles harsh chemicals.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-25742 3" x 4' Socks 30 gal. 30 $266 $256 $246  ADD
DIMENSIONS:
  • Fill to Fill: 48" 
  • Tail to Tail: 54"
MATERIAL:
  • Sleeve: Polypropylene
FEATURES:
  • Fire resistant, not fire retardant.
  • Incinerable.
USAGE:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Can be reused by wringing out although not recommended.
    • Reuse with caution as the sorbent will take on the characteristic of liquid absorbed.
  • Not slip resistant.
SHELF LIFE:
  • When Exposed to Continuous UV Light: 6 - 9 months
    • If Not Exposed to Continuous UV Light: 18 months in original packaging
    • Product does not become unusable, but may become brittle and break.
CAPACITY:
  • US gallon
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
PACKAGING:
  • Comes in a box (not bagged).
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 122 cm3" x 4'
ABSORPTION CAPACITY/CARTON114 L30 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 02:38:14 AM; CNWEB26