Uline Ripple Cup Lids - 4 oz, Black

Plastic dome lid for drinks on the go.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3+
S-25730BL Black Lid 4 oz. 1,000 $51 $49  ADD
DIMENSIONS:
  • Height: 1/2"
  • Diameter: 2 3/8"
MATERIAL:
  • Polystyrene
PACKAGING:
  • 20 Sleeves; 50 lids per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE118 ml4 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 08:42:07 PM; CNWEB5