Plastic Restroom Sign - "Unisex", Blue

Easy-to-read signs for restroom doors.
  • All signs have braille characters to meet ADA regulations.
  • 1/8" thick injection-molded plastic.
  • Double-sided mounting tape included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W
THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-25699BLU Unisex 9 x 6" 1/8" $26 $25 $24  ADD
Ships same day from Uline Toronto
FEATURES:
  • Grade 2 Braille
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W23 x 15 cm9 x 6"
THICKNESS3 mm1/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 03:11:49 PM; CNWEB5