Bar Mop Towels - Microfiber, 25 lb box, Blue Stripe

Clean spills and messes in bars, kitchens and cafés.
  • Long lasting and super absorbent.
  • Cleans without the chemicals. Lint free.
  • Stripe differentiates towels. Avoid cross-contamination.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION APPROX.
SIZE
QTY./
BOX
WT./
BOX
PRICE PER BOX STRIPE
COLOR
IN STOCK
SHIPS TODAY
1 4 12+
S-25691BLU Microfiber 16 x 19" 200 25 lbs. $287 $273 $259  ADD
MATERIAL:
  • 100% Microfiber
    • Polyester: 80%
    • Polyamide: 20%
  • Fabric Weight: 200 GSM
CLEANING INSTRUCTIONS:
  • Machine wash warm water.
  • Air or tumble dry.
  • No bleach or fabric softeners.
SPECIFICATIONSMETRICIMPERIAL
APPROXIMATE SIZE41 x 48 cm16 x 19"
WEIGHT/BOX11 kg25 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/24/2026 04:32:16 AM; CNWEB5