Microfiber Rags In A Box - 100/Box, Yellow

Grab-and-go rags suggested for auto detailers, workshops and breakrooms.
  • Absorbs grease and oil, traps dust and dirt.
  • Seamless edges will not scratch.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE RAGS PER
BOX
QTY./
CASE
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 4 12+
S-25690Y Dispenser Box 12 x 12" 100 4 $89 $86 $82  ADD
MATERIAL:
  • 100% Microfiber
    • Polyester: 80%
    • Polyamide: 20%
  • Fabric Weight: 200 GSM
CLEANING INSTRUCTIONS:
  • Machine wash warm water.
  • Air or tumble dry.
  • No bleach or fabric softeners.
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 30 cm12 x 12"
WEIGHT2 Kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 10:53:57 PM; CNWEB23