Uline Super Gription® Coated Kevlar® Fit Cut Resistant Gloves - Medium

Heat and cut protection. Lighter than traditional Kevlar®.
  • For handling hot plastic molds and car parts.
  • Breathable liner with Super Gription® nitrile coating.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-25683-M Kevlar® Fit A4 5 12 Pair $21 $20 $18 pairs ADD
    THICKNESS:
    • 18 gauge
    MATERIAL:
    • Liner: Kevlar
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 49° C (120° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 60° C (140° F). 
    • Do not bleach.  
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    • Standard EN 407-2020: 
      • Contact Heat: Level 1
      • User can handle hot material directly for up to 15 seconds.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/17/2026 12:12:45 AM; CNWEB4