Uline Durarmor Elite Prime Cut Resistant Gloves - Large

Excellent flexibility, comfort and cut protection.
  • For assembly and machine maintenance.
  • High performance liner with Super Gription® nitrile coating.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-25682-L Elite Prime A5 5 12 Pair $20 $18 $17 pairs ADD
    THICKNESS:
    • 18 gauge
    MATERIAL:
    • Liner: 
      • HPPE (High Performance Polyethylene)
      • Nylon
      • Tungsten
      • Spandex
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 49° C (120° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 60° C (140° F). 
    • Do not bleach.  
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/17/2026 12:12:44 AM; CNWEB4