Color Tinted Vinyl Envelopes - 9 x 12", Blue

Economical choice to protect, color code and prioritize important work orders and other documents.
  • Non-rip seams.
  • Pre-punched hang hole.
  • 12 mil vinyl.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-25676BLU 9 x 12" Invoices, Memos
and Forms
50 $49 $46 $42  ADD
DIMENSIONS:
  • Usable (Actual): 9 1/2 x 11 11/16" (W x L)
  • Outside: 9 5/8 x 12 3/4" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin Vinyl
  • Hang Hole: Reinforced vinyl 
TEMPERATURE:
  • Performance: 5° - 40° C (41° - 104° F)
SPECIFICATIONS:
  • RoHS compliant
SPECIFICATIONSMETRICIMPERIAL
USABLE SIZE W x L23 x 30 cm9 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
03/31/2026 11:14:53 PM; CNWEB25