Magnetic Hook - Carabiner, 70 lb Capacity

Hang it where you need it. Organize your work space for safety and efficiency.
  • Secure tools with quick-locking fastener.
  • Super-strong rare earth magnets.
  • Corrosion resistant.
MODEL
NO.
DESCRIPTION SIZE
(DIAM.)
CAPACITY
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-25671 Carabiner 1 1/4" 70 $22 $21 $20  ADD
DIMENSIONS:
  • Overall Length (Flat on Wall): 2 1/2"
  • Projection: 3/4"
  • Carabiner:
    • Height: 2"
    • Width: 1/2"
MATERIAL:
  • Neodymium magnet
  • Carabiner: Zinc coated
CAPACITY:
  • Capacity in the chart is the weight needed to pull magnet straight off the surface.
    • Shear Force: 17 lbs
      • Amount of force needed to slide magnet parallel along the surface.
    • Paint/coating and its thickness will decrease the capacity.
TEMPERATURE:
  • Do not exceed 80° C (176° F).
SPECIFICATIONSMETRICIMPERIAL
SIZE30 mm1 1/4" Diam.
CAPACITY32 Kg70 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 01:28:05 PM; CNWEB23