Certainty Disinfecting Wipes - Unscented, 200 ct

Clean and disinfect in one quick step.
  • Kills 99.9% of bacteria in 15 seconds.
  • Thick, strong wipes. Unscented.
MODEL
NO.
DESCRIPTION SHEET
SIZE
COUNT CANS/
CASE
PRICE PER CAN (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
S-25665 Certainty 7 x 7" 200 6 $21 $20  cans ADD
DIMENSIONS:
  • Can (Outside): 8 1/2 x 5" (H x Diam)
SHELF LIFE:
  • 2 years from date of manufacture.
SPECIFICATIONS:
  • Health Canada Registered Disinfectant
    • DIN Number: 02394677
USAGE:
  • Recommended for:
    • Countertops
    • Tabletops
    • Glass tables
    • Metal fixtures
    • Sinks
    • Appliances
    • Light switches
    • Doorknobs
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE18 x 18 cm7 x 7"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/29/2026 07:53:36 AM; CNWEB25