Uline Durarmor Flex Cut Resistant Gloves - XL

Maximum dexterity and excellent sensitivity.
  • Handle rough shingles and gutters.
  • Thin, 18-gauge HPPE blended liner with Super Gription® nitrile coating.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-25662-X Durarmor Flex A3 4 12 Pair $17 $16 $14 pairs ADD
    APPEARANCE: 
    • Overedge Color: Gray
    MATERIAL: 
    • Liner: 
      • Nylon
      • HPPE (High Performance Polyethylene)
      • Steel
      • Spandex
    • Cuff contains natural rubber latex. 
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 49° C (120° F) for 10 minutes. 
    • Rinse with tempered water & tumble dry at a maximum 60° C (140° F). 
    • Do not bleach.  
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    06/30/2026 10:33:22 AM; CNWEB25