Uline Fast Tack Spray Adhesive - 14 oz

A pressure-sensitive spray adhesive for bonding shipping labels, forms, documents, corrugated, paper, wood, cloth, plastics, film, etc.
  • Excellent for adhering polyurethane or rubber foams to other packing materials. Just spray and stick.

    Free Offer
    FREE Spray Can Gun with order of
    24 or more Cans of Uline Spray Adhesive.
MODEL
NO.
DESCRIPTION NET OZ./
CAN
CANS/
CASE
PRICE PER CAN (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12 24 48+
S-25649 Fast Tack 14 12 $14.60 $13.75 $12.75 $11.95 $11.10  ADD
MATERIAL:
  • Permanent Adhesive: Rubber based
SHELF LIFE:
  • 1 year from date of manufacture
TEMPERATURE:
  • Storage: 16° - 32° C (60° - 90° F)
    • Not to exceed: 50° C (122° F)
    • Do not store in direct sunlight.
  • Performance: 10° - 32° C (50° - 90° F)
FEATURES:
  • Drying Time: 30 - 45 seconds
  • Covers approximately 110 - 120 sq ft.
APPEARANCE:
  • Spray Pattern: Mist
COLOR:
  • Nearly colorless
USAGE:
  • Not recommended for use on carpets/rugs.
  • Quick adhesion produces instant tack and low soak in.
SPECIFICATIONS:
  • VOC Content: < 30%
  • Contains 1,1-Difluoroethane
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 09:20:29 PM; CNWEB5