DuPont Tyvek® 400 Skid Resistant Shoe Covers

Provides traction on slick concrete or tile floors. Durable Tyvek® with friction coating.
  • Excellent protection against hazardous dry-dust and aerosols and non-hazardous liquid splash.
  • Tear and water resistant.
  • Elastic ankles. 5" high. Serged seams.
  • All Purpose Dispensers available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE PRICE PER PAIR
(MINIMUM 20)
STYLE IN STOCK
SHIPS TODAY
S-25639E Skid Resistant
Shoe Cover
One Size
Fits All
$4.50  ADD
THICKNESS: 
  • 7.4 mil 
FEATURES:
  • Also known as Tyvek® 400 FC.
MODEL NUMBER: 
  • Dupont™: FC450SGY000200
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Not clean room certified.
  • Not flame resistant.
  • Not washable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/01/2026 09:30:32 AM; CNWEB5