Bogg® Bag Combo - Green

Get all 3! The perfect combination for the beach, boat or ballgames.
  • The Ultimate Tote – Roomy and it won't tip over. Tough plastic is easy to rinse off. Includes 2 removable zip pouches. 4 colors available.
  • Bogg® Brrr Cooler – Insulated insert fits snug inside the tote. Durable, soft-sided polyester exterior. Zip closure and adjustable shoulder strap. Ice packs recommended. Navy.
  • Cup Caddy – Convenient size holds most cans and bottles. Coral.

    Bogg Bag Combo


    FREE OFFER
    Free upon request with any
    Uline order of $1,500 or more.

Information Option is unavailable; the next option is selected
Specify Tote Color:
MODEL
NO.
DESCRIPTION PRICE
EACH
TOTE COLOR IN STOCK
SHIPS TODAY
S-25625G Combo – (1) Ultimate Tote,
(1) Bogg® Brrr Cooler, (1) Cup Caddy
$201  ADD
DIMENSIONS:
  • Tote: 19 x 10 x 14" (L x W x H)
  • Cooler: 18 x 8 x 13" (L x W x H)
  • Cup Caddy:
    • 4 x 3 1/2 x 5 1/4" (L x W x H)
    • Overall Height with Hooks: 8 1/4"
CAPACITY: 
  • Holds (24) 12 oz cans.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/20/2026 12:09:17 AM; CNWEB23