Class 2 Black Bottom Hi-Vis Safety Vest with Pockets - Lime, 2XL/3XL

Class 2 Reflective - Meets Government Regulations

Recommended for highways, utility and emergency work.
  • Breathable polyester mesh.
  • Hook-and-loop closure.
  • 3 outside, 2 inside pockets. Bottom hides dirt.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-25614G-2X CSA Black Bottom Vest w/ Pockets $19 $18 $17  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
DIMENSIONS: 
  • Pockets: 
    • Inside: 7.28 x 8.07"
    • Outside Bottom (Including Flap): 7.28 x 8.86"
    • Chest (Including Flap): 3.54 x 5.71"
    • Pencil: 1.38 x 4.92"
SIZE: 
  • Chest: 52 - 58"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/29/2026 11:24:58 AM; CNWEB4