Windsor® Water Softener Salt - 18.1 kg Bag

Protect water heaters, pipes and appliances from harmful hard water build up.
  • Removes minerals to soften water.
  • Pellets resist caking and clumping in the tank.
  • Convenient handle and easy-open bag.
MODEL
NO.
DESCRIPTION SIZE PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 18+
S-25610 Water Softener Salt Pellets 18.1 kg Bag $25 $23  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Bag: 21 x 13 x 4" (L x W x H)
SHELF LIFE:
  • Unopened bag: approximately 2 years
FEATURES:
  • 99.7% Purity
  • Resists bridging and mushing.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/16/2026 05:44:52 PM; CNWEB5