Induction Seal Caps Bulk Pack - 53⁄400, White

White polypropylene caps with continuous thread, ribbed sides and foil liners.
  • FDA compliant.
MODEL
NO.
CAP
SIZE
QTY./
CASE
PRICE
PER CAP
IN STOCK
SHIPS TODAY
S-25585B 53/400 2,000 $.21  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Outside (Diameter): 2 3/16"
  • Height: 1/2"
SHELF LIFE:
  • 18 months
COMPATIBILITY:
  • Liner Compatible with:
    • Polypropylene
    • HDPE (High Density Polyethylene)
    • LDPE (Low Density Polyethylene)
    • PET (Polyethylene Terephthalate)
    • Glass
MATERIAL:
  • Liner: Polystyrene Foam/Paper/Aluminum Foil with heat seal coating.
USAGE:
  • Use with an Induction Sealer to create an airtight, tamper-evident seal.
  • Not recommended for use with oils.
  • Not child resistant.
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 11:06:17 AM; CNWEB24