Aardvark® Paper Drinking Straws - 7.75", Black

Strongest on the market. Resists sogginess.
  • Individually wrapped. For cups up to 32 oz.
  • Lasts over 3 hours in a drink.
  • Environmentally friendly. Made from natural cellulose paper.
  • BPI certified compostable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
BOX
PRICE PER BOX (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 4+
S-25571BL Paper 7.75" 400 $41 $38  ADD
DIMENSIONS:
  • Diameter: 0.22" 
USAGE: 
  • Straws are not flexible.
SPECIFICATIONSMETRICIMPERIAL
SIZE19.7 cm 7.75"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/15/2026 03:12:06 AM; CNWEB23