YETI® Rambler® Jug - 12 Gallon, Black

Stay hydrated while on the job or bring coffee for the whole crew.
  • Magnetic cap snaps onto lid for worry-free pouring.
  • Stainless steel handle with rubber grip for carrying comfort.
  • Double-wall vacuum insulated stainless steel.
  • Dishwasher safe.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
S-25538BL Rambler® Jug 1/2 Gal. $159 $152  ADD
Ships same day from Uline Toronto
MATERIAL: 
  • Stainless Steel with DuraCoat color coating
FEATURES: 
  • Leakproof seal. 
SPECIFICATIONSMETRICIMPERIAL
SIZE1.9 L1/2 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/01/2026 03:45:11 AM; CNWEB23