Magware Magnetic Utensil Set - Orange

Reusable, go-anywhere utensils for travel, camping or office lunches.
  • Made of strong, lightweight anodized aluminum.
  • Magnetically connect for compact storage and easy carrying with included pouch.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
S-25535ORG 4-in-1 Kit (Fork, Knife, Spoon, Pouch) 7" $44 $42  ADD
Ships next day from Uline Toronto
DIMENSIONS: 
  • Pouch: 7 x 1.4 x 1" 
THICKNESS: 
  • Pouch: 2 mm
MATERIAL: 
  • Pouch: Recycled Polyester 
  • Magnets: Neodymium
FEATURES: 
  • Can combine multiple sets together with magnets. 
  • Pouch fits one set only. 
CLEANING INSTRUCTIONS: 
  • Hand wash only. 
SPECIFICATIONSMETRICIMPERIAL
Size18 cm7"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/03/2026 10:01:57 PM; CNWEB25