White Base for Two-Piece Take Out Containers - 24 oz

Leave no leftovers behind or take dinner to go.
  • Microwavable and dishwasher safe.
  • Sturdy, cut-resistant polypropylene.
  • FDA compliant. BPA free.
  • Clear Lids sold separately.
MODEL
NO.
DESCRIPTION CAPACITY DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-25499 White Base 24 oz. 9 x 6 x 1 1/2" 250 $118 $110  ADD
DIMENSIONS:
  • Outside (Actual): 8 7/8 x 6 3/8 x 1 3/4"
  • Inside: 
    • Top: 7 3/4 x 5 1/2" (L x W)
    • Bottom: 6 1/2 x 4 1/4" (L x W)
TEMPERATURE:
  • Application: 0° - 110° C (32° - 230° F)
FEATURES: 
  • Not freezer safe.
  • Grooves on lid and base lock into place for easy stacking. 
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
CAPACITY710 mL24 oz.
DIMENSIONS L x W x H23 x 15 x 4 cm9 x 6 x 1 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 01:31:01 PM; CNWEB25