CPLA Spoon - Bulk Pack, Black

Sturdy utensils. Performs just like plastic.
  • Environmentally friendly. Made from plants.
  • BPI certified compostable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5+
S-25485BL Spoon - Bulk Pack 1,000 $83 $76  ADD
MATERIAL: 
  • CPLA = Crystallized Polylactic Acid
DIMENSIONS: 
  • Length: 6 1/2" 
TEMPERATURE: 
  • -10° to 100° C (14° - 212° F)
SPECIFICATIONS: 
  • Meets ASTM D6400
    • For collection in municipal programs, where approved. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 05:41:45 PM; CNWEB5