Window Gift Boxes - 7 1⁄2 x 7 1⁄2 x 2", Red

TWO PIECE

Premium packaging for your absolute finest candles, ornaments or lotions.
  • Pre-assembled, rigid chipboard.
  • Clear acetate window.
  • Matte finish.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x L x D
QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 5 10+
S-25459R 7 1/2 x 7 1/2 x 2" 18 $167 $159 $152  ADD
DIMENSIONS: 
  • Window: 6 x 6" 
MATERIAL: 
  • Recycled Content: 75% 
    • Post-consumer: 20%
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H19 x 19 x 5 cm7 1/2 x 7 1/2 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 07:53:45 PM; CNWEB5