Window Gift Boxes - 5 1⁄2 x 5 1⁄2 x 2", Black

TWO PIECE

Premium packaging for your absolute finest candles, ornaments or lotions.
  • Pre-assembled, rigid chipboard.
  • Clear acetate window.
  • Matte finish.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x L x D
QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 5 10+
S-25458BL 5 1/2 x 5 1/2 x 2" 24 $180 $173 $167  ADD
DIMENSIONS: 
  • Window: 4 x 4" 
MATERIAL: 
  • Recycled Content: 75% 
    • Post-consumer: 20%
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H14 x 14 x 5 cm5 1/2 x 5 1/2 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 10:00:36 PM; CNWEB23