Quikrete® Repair Compound - Crack Filler, Concrete

Make quick, permanent repairs to driveways, parking lots, sidewalks and walls.
  • Ready-to-use formula. No mixing required. Quick dry time.
  • Natural color and texture blends in seamlessly with concrete surfaces.
  • Works in temperatures 7° to 37°C (45° to 100°F).
MODEL
NO.
DESCRIPTION APPLICATION SIZE COVERAGE PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-25450 Crack Filler Concrete 1 qt. 38 ft. at 1/2" wide by 1/4" deep $23 $22 $21  ADD
USAGE: 
  • For cracks up to 1/2" wide. 
  • A second coat can be applied after 24 hours if needed. 
SPECIFICATIONSMETRICIMPERIAL
SIZE946 mL1 qt.
COVERAGE11.58 M at 12.7 mm wide by 6.35 mm deep38 ft. at 1/2" wide by 1/4" deep
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 09:40:39 PM; CNWEB3