3" Die-Cut Vinyl Number Labels - "2"

Mark warehouse doors, storage units and shop equipment.
  • Borderless characters for a clean, professional look.
  • Tough vinyl with permanent adhesive backing.
  • Combine numbers for volume pricing.
  • Kits available. Order S-25437 (3" Numbers) or S-25439 (3" Letters).

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK SELECT
NUMBER
IN STOCK
SHIPS TODAY
1 2 5+
S-25441-2 3" Single Number 10 $14 $13 $11  ADD
DIMENSIONS:
  • Height is listed in the chart.
TEMPERATURE:
  • -40° to 80° C (-40° to 176° F)
FEATURES:
  • Water resistant
  • UV coating
APPEARANCE:
  • Non-reflective
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION8 cm Single Number3" Single Number
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/18/2026 06:47:35 AM; CNWEB5