Camouflage Heavy Duty Woven Tarp - 20 x 30'

For the guys Up North. Conceal equipment and wood.
  • Recommended for farms, construction and hunting.
  • Super thick, UV-treated poly with rope-reinforced hems for rugged all-weather use.
  • Both sides laminated. Plastic reinforced corners.
  • Camouflage pattern on one side, brown on the other.
  • Rustproof grommets spread 18" apart.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
SIZE
W x L
LBS.
EACH
MIL PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-25429 20 x 30' 29 12 $183 $176 $169 $162  ADD
DIMENSIONS: 
  • Actual: 19'5" x 29'4"
DIMENSIONS: 
  • Grommet: 
    • Inside: 7/16" 
    • Outside: 1"
MATERIAL:
  • Weave Count: 14 x 14"
  • Grommets: Brass
  • Fabric Weight: 208 GSM
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L6 x 9 M20 x 30'
WEIGHT13 Kg29 lbs.
THICKNESS305 microns12 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 11:20:32 AM; CNWEB3