Wall Mount Accessories Adapter - 3", Black

Easily turn any wall into a merchandising display.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-25427BL Adapter 3" 6 3 $91 $87 $83 carton(s) ADD
DIMENSIONS: 
  • Width of Opening: 2 1/2"
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm3"
WEIGHT1.3 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 08:29:03 PM; CNWEB25