Weller® Long Conical Tip for Soldering Station

Powerful, fast and precise. Recommended for repairing wire and assembling circuit boards.
  • High-quality copper core with iron and chrome plating.
  • Long conical tips reach areas other tips can't.
  • Ideal for wire connector applications and other small tasks.
  • Use with Soldering Station.
SOLD IN PACK QUANTITIES
MODEL
NO.
DESCRIPTION MFR.
NO.
TIP
LENGTH
TIP
DIAM.
QTY./
PACK
PRICE PER TIP IN STOCK
SHIPS TODAY
10 20+
S-25385 Long Conical ETO 1" 1/32" 10 $13.50 $12.25  ADD
DIMENSIONS:
  • Actual: .031 x .044" (W x H)
SPECIFICATIONSMETRICIMPERIAL
TIP LENGTH25 mm1"
TIP DIAM.0.8 mm1/32"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 10:17:43 PM; CNWEB24